Zoro Homepage

Wire Connector, Black, 2 PK

  • Mfr # RHCB-CON

  • Zoro # G401795083


product price: $11.29
/pk 2, $5.65/ea
Sold in multiples of 4 for $45.16

Key Features

Color
Black
For Use With
RHCB-12, RHCB-12A
Outside Width
2.875
Features
Connects crossover designed to protect cables and hoses. Use to interlock individual units together to form wider crossovers. Lock together as many units as required. Constructed of molded rubber for flexibility
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHCB-CON
Zoro #
G401795083
UPC #
691215032391
Country of Origin
China

Dimensions

Outside Width
2.875
Height
1.4375
Length
10.375
Width
2.875
Overall Length
10.375
Depth
10.375
Size
10.375 x 2.875 x 1.4375

Details

Item
Wire Connector
Color
Black
For Use With
RHCB-12, RHCB-12A
Features
Connects crossover designed to protect cables and hoses. Use to interlock individual units together to form wider crossovers. Lock together as many units as required. Constructed of molded rubber for flexibility
Material
Rubber
Weight
2
Application
Great for new or existing crossovers. Simple to put in place to link more than one crossover.

Description

Great for new or existing crossovers. Simple to put in place to link more than one crossover. Compact for storage when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.