customer-service Help
Vestil

Wire-Sided Platform Truck, 59-1/4 In. L

Vestil Wire-Sided Platform Truck, 59-1/4 In. L WIRE-L
Tap to zoom
Hover or click to zoom
$437.00
  • Item: Platform Shopping Cart
  • Overall Length: 59 1/2 in
  • Overall Width: 29 in
See full product details
This item ships free.

Total: $437.00

Vestil #WIRE-L Specifications

  • Item: Platform Shopping Cart
  • Overall Length: 59 1/2 in
  • Overall Width: 29 in
  • Overall Height: 37 in
  • Deck Height: 13"
  • Deck Length: 59"
  • Deck Width: 28-3/4"
  • Frame Material: Steel
  • Load Capacity: 275 lb
  • Color: Silver
  • Finish: zinc plated
  • Caster Wheel Dia.: 6 in
  • Top Basket Height: 15 1/2 in
  • Top Basket Length: 26 in
  • Material: Steel
  • Bottom Basket Height: 3/4 in
  • Caster Wheel Type: (2) Rigid, (2) Swivel
  • Top Basket Width: 11 in
  • Bottom Basket Width: 25 3/4 in
  • Bottom Basket Length: 45 3/4 in
  • Caster Wheel Width: 2 in
  • Includes Baby Seat: No
  • Caster Inside Bolt Hole Spacing: 2-1/4 in x 2-1/2 in
  • Basket Finish/Coating: Zinc Plated
  • Caster Core Material: Polyproylene
  • Caster Mounting Height: 6 in
  • Basket Width: 11 in
  • Caster Wheel/Tread Material: Polyproylene
  • Caster Frame Material: Steel
  • Caster/Wheel Configuration: (2) Rigid, (2) Swivel
  • Caster/Wheel Mounting Location: Standard
  • Caster Mounting Type: Plate
  • Basket Length: 26 in
  • Basket Height: 15 1/2 in
  • Caster Mounting Plate Size: 3-7/8 in x 4-1/2 in
  • Shopping Cart Style: Nestable Platform with Back Basket
  • Nestable: Yes
  • Includes Liner: Without Liner
  • Basket Material: Steel
  • Caster Outside Bolt Hole Spacing: 3-3/8 in x 4 in
  • Overall LxWxH: 59-1/2 in x 29 in x 37 in
  • Frame Finish/Coating: Zinc Plated
  • Country of Origin (subject to change): China

Description

Platform Shopping Cart, Shopping Cart Style Nestable Platform with Back Basket, Load Capacity 275 lb, Basket Material Steel, Basket Finish/Coating Zinc Plated, Frame Material Steel, Frame Finish/Coating Zinc Plated, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Color Silver, Overall Height 37 in, Overall Length 59 1/2 in, Overall Width 29 in, Basket Height 15 1/2 in, Basket Length 26 in

Reviews of Vestil #WIRE-L