Zoro Homepage

Work Plt Stairs 2 Steps 30 In. Tall

  • Mfr # PWPS-ST-2-30-BKYL

  • Zoro # G105573789


product price: $540.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Black/Yellow
Weight
92.71
Width
29.25
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWPS-ST-2-30-BKYL
Zoro #
G105573789
UPC #
691215364737
Country of Origin
United States

Dimensions

Width
29.25

Details

Material
Steel
Color
Black/Yellow
Weight
92.71
Finish
Powder Coated

Description

Stairs are the perfect accessory to the personnel work platform. The unique steps enable sure footing while climbing or descending. Constructed of steel for strong capacity limits and long term use, the 2 step model allows the user to quickly reach the platform level. Work platform available separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.