Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Adjustable Panel Dolly 1000 lb Capacity Mold-on-Rubber Casters

  • Mfr # PLDL-ADJ-8MR

  • Zoro # G5020261


product price: $257.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Load Capacity
1000 lb
Wheel Type
Rigid
Wheel Diameter
8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLDL-ADJ-8MR
Zoro #
G5020261
UPC #
691215099714
Country of Origin
United States

Dimensions

Wheel Diameter
8 in.
Platform Length
15"
Caster Wheel Dia.
8"
Platform Width
0" to 9"
Platform Height
3-3/4"
Caster Wheel Width
2 in.
Overall Width
15 in.
Caster Width
2 in

Details

Material
Steel
Color
Yellow
Load Capacity
1000 lb
Item
Adj. Panel Dolly,1K,Mold-On-Rubber
Wheel Type
Rigid
Assembled
Yes
Caster Material
Rubber
Number of Caster Wheels
2
Load Capacity (Lb.)
1000 lb.
For Use With
Maximum 4" Thick Plate/Slab
Platform Material
Steel
Platform Style
Adjustable
Caster Wheel Type
Mold-On Rubber
Wheel Material
Mold-on-Rubber
Includes
Steel Adjustable Panel Dolly With Foam Filled Wheels
Features
Clutch plates allow for easier release and adjustment
Dolly Type
Adjustable Panel Dollies

Description

Adj. Panel Dolly,1K,Mold-On-Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.