Adj. Steel Stand, 10-1/2-16-1/2 H, 24 x 60, 10.5 Overall Height, Steel, Yellow

  • Mfr # AHT-H-2460

  • Zoro # G1739083


product price:  $525.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Material
Steel
Overall Height
10.5
Height (In.)
10.5
Overall Width
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AHT-H-2460
Zoro #
G1739083
UPC #
691215001878
Country of Origin
United States

Dimensions

Overall Height
10.5
Height (In.)
10.5
Overall Width
24
Platform Width
24 in
Width (In.)
24
Ladder Height
10.5
Platform Height
16.5 in

Details

Item
Adj. Steel Stand,10-1/2-16-1/2 H,24 x 60
Color
Yellow
Material
Steel
Net Weight
89
Finish
Powder Coated

Description

Adj. Steel Stand,10-1/2-16-1/2 H,24 x 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.