Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Vestil Yellow Drum Truck Tilt-Back Plastic Drum 4 Rigid Rubber Wheels DBT-P-4R-MR

Yellow Drum Truck Tilt-Back Plastic Drum 4 Rigid Rubber Wheels (Discontinued)

  • Mfr # DBT-P-4R-MR
  • Zoro # G5020928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBT-P-4R-MR
Zoro #
G5020928
UPC #
691215117418
Country of Origin
United States

Dimensions

Overall Height
60.625
Overall Width
23.6875

Details

Material
Steel
Color
Yellow
Load Capacity
1000
Item
Drum Truck,4 Rigid,Rubber Wheels,Plastic
Finish
Powder Coat

Description

Drum Truck,4 Rigid,Rubber Wheels,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.