Zoro Homepage

Yellow Multi Purpose Drum And Hand Truck 500 lb Capacity Pneumatic

  • Mfr # DCHT-1

  • Zoro # G4988509


product price: $642.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
59.8125
Overall Length
28.9375"
Overall Width
26-3/4 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHT-1
Zoro #
G4988509
UPC #
691215057790
Country of Origin
United States

Dimensions

Overall Height
59.8125
Overall Length
28.9375"
Overall Width
26-3/4 in.
Wheel Diameter
16 in.
Rear Wheel Width
16 in.
Wheel Width
4 in.

Details

Material
Steel
Color
Yellow
Load Capacity
500 lb
Item
Mutli Purpose Drum And Hand Truck,500 lb
Wheel Type
Rigid
Assembled
Yes
Includes
Includes built-in bung nut wrench.
For Use With
Accommodates Drum (gal.): 30 & 55
Wheel Material
Pneumatic
Features
Unit lies horizontally for use as a drum cradle to empty drum contents.
Color/Finish
Yellow

Description

Mutli Purpose Drum And Hand Truck,500 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.