Yellow Multi Purpose Drum And Hand Truck 750 lb Capacity Foam Filled

  • Mfr # DCHT-1-FF

  • Zoro # G4988490


product price: $721.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
59.875
Overall Length
28.875"
Overall Width
26-3/4 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCHT-1-FF
Zoro #
G4988490
UPC #
691215065030
Country of Origin
United States

Dimensions

Overall Height
59.875
Overall Length
28.875"
Overall Width
26-3/4 in.
Wheel Diameter
16 in.
Rear Wheel Width
16 in.
Wheel Width
4 in.

Details

Material
Steel
Color
Yellow
Load Capacity
750 lb
Item
Mutli Purpose Drum And Hand Truck,750 lb
Wheel Type
Rigid
Assembled
Yes
For Use With
Accommodates Drum (gal.): 30 & 55
Wheel Material
Foam Filled
Includes
Includes built-in bung nut wrench.
Features
Unit lies horizontally for use as a drum cradle to empty drum contents.
Color/Finish
Yellow

Description

Mutli Purpose Drum And Hand Truck,750 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.