Zoro Homepage

Yellow Open Deck Machinery Dolly 24 x 36 6000 lb Capacity

  • Mfr # ODMD-2436-6

  • Zoro # G5044028


product price: $474.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Load Capacity
6000 lb
Assembled
Yes
Platform Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODMD-2436-6
Zoro #
G5044028
UPC #
691215065313
Country of Origin
United States

Dimensions

Platform Length
36"
Overall Length
36
Overall Width
24 in.
Overall Height
6.25
Height
7 in

Details

Material
Steel
Color
Yellow
Load Capacity
6000 lb
Item
Open-DecK,Machinery Dolly,6K,36 x 24
Assembled
Yes
Includes
(1) Open Deck Machinery Dolly; (6) Cast Iron Wheel w/ Roller Bearing
Features
Heavy-duty welded steel construction provides maximum strength. Six cast iron wheels provide easy portability. Tilt mounted configured wheels allow easy turning. Bearing wheels provide long wheel life
For Use With
Heavy machinery, containers, and other equipment
Dolly Type
Open Deck Machinery Dollies
Number of Casters
6

Description

Open-DecK,Machinery Dolly,6K,36 x 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.