Zoro Homepage

Yellow Rack Guard with Rubber Bumper Insert 24" Height

  • Mfr # RUD-24

  • Zoro # G5436579


product price: $48.79
/ea

Key Features

Overall Width
3.375
Overall Height
24
Color
Yellow
Material
Steel
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUD-24
Zoro #
G5436579
UPC #
691215034630
Country of Origin
China

Dimensions

Overall Width
3.375
Overall Height
24
Depth
4.875
Width
3.375
Length
4.875
Height
24
Overall Length
4.875
Size
4.875 x 3.375 x 24

Details

Color
Yellow
Material
Steel
Finish
Powder Coat
Item
Rack Guard,Rubber Bumper Insert,24"
Features
Protects pallet racking with durable wrap protection. Increase pallet rack column strength on impact. Includes rubber bumper insert and hardware. Easy to install with wrench or socket
Weight
12
Application
This Rack Guard with rubber bumper insert protects pallet racking with durable wrap around protection.

Description

Rack Guard,Rubber Bumper Insert,24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.