Atlas 4-Tier 72 in.W x 24 in.D x 72 in.H Heavy Duty Garage Shelving Load 8000 Lbs, Hammertone
- Mfr # ATLAS 722472-4H2000
- Zoro # G215544662
product price:Â
$
343.99
/ea
Key Features
Color
Black
Overall Width
72 in
Overall Depth
24 in
Overall Height
72 in
Shelving Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATLAS 722472-4H2000
- Zoro #
- G215544662
- UPC #
- 860009464636
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 24 in
- Overall Height
- 72 in
Details
- Item
- Metal Shelving
- Color
- Black
- Shelving Material
- Steel
- Finish
- Powder Coated
- Number of Shelves
- 4
- Shelf Style
- Ventilated
- Shelving Gauge
- 6 ga
- Whole Unit Load Capacity
- 8,000 lb
- Post Gauge
- 16 ga
- Includes
- (16) Beams, (2) Full Wire Decks, (4) Half Wire Decks, (4) Tie Supports, (4) Angle Posts
- Frame Material
- Steel
- Assembled
- Unassembled
- Duty Rating
- Industrial
- Includes Mounting Hardware
- Yes
- Shelf Configuration
- Standalone
- Mounting Hardware Required
- Yes
- Standards
- NSF Certified
- Shelf Adjustment Increments
- 3 in
- Maximum Post Load Capacity
- 8000 lb
- Load Capacity per Shelf
- 2,000 lb
- Post Construction
- Angle
Description
Freestanding Stationary,2000 lb Capac.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.