Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Steel Fold Down Platform with 84" Back 37"x37" 1000lb Capacity

  • Mfr # WP-3737-FD-84B

  • Zoro # G1753083


product price: $839.85
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Height
89.5
Color
Yellow
Finish
Powder Coat
Overall Length
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-3737-FD-84B
Zoro #
G1753083
UPC #
691215096805
Country of Origin
United States

Dimensions

Overall Height
89.5
Overall Length
38
Overall Width
38
Width
38
Length
38

Details

Item
Fold Down Platform w/84" Back,37 x 37
Material
Steel
Color
Yellow
Finish
Powder Coat
Work Platform Item
Single Access Rolling Platform

Description

Single Access Rolling Platform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.