Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Adj. Stand, 19x48, Low Ergo Deck, 8.75 Overall Height, Steel, Yellow

  • Mfr # PAHT-L-1948

  • Zoro # G5437778


product price: $505.87
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Overall Height
8.75
Finish
Powder Coated
Net Weight
67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAHT-L-1948
Zoro #
G5437778
UPC #
691215118187
Country of Origin
United States

Dimensions

Overall Height
8.75
Platform Width
19 in
Platform Height
12 in

Details

Item
Portable Adj. Stand,19x48,Low Ergo Deck
Color
Yellow
Material
Steel
Finish
Powder Coated
Net Weight
67

Description

Portable Adj. Stand,19x48,Low Ergo Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.