Portable Adj. Stand, 19x48, Low Serrated, 8.75 Overall Height, Steel, Yellow

  • Mfr # PAHW-L-1948

  • Zoro # G5437735


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Overall Height
8.75
Finish
Powder Coated
Net Weight
76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAHW-L-1948
Zoro #
G5437735
UPC #
691215118224
Country of Origin
United States

Dimensions

Overall Height
8.75
Platform Width
19.5625 in
Overall Width
21.75
Size
47.6875 x 21.75 x 8.75
Length
47.6875
Overall Length
47.6875
Platform Height
12 in

Details

Item
Portable Adj. Stand,19x48,Low Serrated
Color
Yellow
Material
Steel
Finish
Powder Coated
Net Weight
76
Features
Independently adjustable height legs may be set to level unit on uneven floors. Ergonomic matting on top surface provides a comfortable standing surface. Each leg fitted with spring-loaded swivel caster. Models feature welded steel construction

Description

Portable Adj. Stand,19x48,Low Serrated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.