
ZINC COATED PALLET TRUCK 5.5K 27X48
Mfr # PM5-2748-S-Z
Zoro # G501798106
product price:Â $876.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
48
Overall Length
61
Overall Width
27
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PM5-2748-S-Z
Zoro #
G501798106
UPC #
691215030748
Country of Origin
China
Dimensions
Overall Height
48
Overall Length
61
Overall Width
27
Platform Length
61"
Fork Length
48 in
Lifting Height Max.
7.75 in
Fork Width
7 in
Size
61 x 27 x 48
Height
48
Length
61
Width
27
Depth
61
Details
Material
Steel
Color
Silver
Load Capacity
5500 lb
Assembled
No
Features
Includes
(1) Steel Zinc Coated Pallet Truck
Power Source
Hand
Wheel Material
Nylon
Handle Material
Steel
Application
The full-featured pallet truck is designed for chemical, pharmaceutical, and wash-down applications.
Weight
158
Description
The Specialized Pallet Truck is ideal for corrosive environments. The full-featured pallet truck is designed for chemical, pharmaceutical, and wash-down applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.