Shop VETO PRO PAC
See all product information
Create Account
Tape Chain
Mfr # T-Bar Tape Roll Chain
Zoro # G423744458
product price:Â
$
14.35
/ea
Sold in multiples of 6 for $86.10
Key Features
Color
Black
Overall Height
6 in
Overall Length
6 in
Features
Holds up to 5 Rolls of Tape
Wire Rope Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-Bar Tape Roll Chain
- Zoro #
- G423744458
- UPC #
- 851578000639
- Country of Origin
- Thailand
Dimensions
- Overall Height
- 6 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Tape Roll Chain
- Color
- Black
- Features
- Holds up to 5 Rolls of Tape
Description
Tape Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.