Magnetic Power Tool Holder, Black, Steel
- Mfr # 2AE289
- Zoro # G823944212
product price:Â
$
62.79
/ea
Key Features
Features
A durable black powder-coatedfinish and a high-quality steel structure
Part of a Modular System
Modular System Part
Overall Height
6 1/2 in
Includes Mounting Hardware
Mounting Hardware Not Included
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2AE289
- Zoro #
- G823944212
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 6 1/2 in
- Overall Width
- 12 7/8 in
- Overall Length
- 7 1/2 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
- Fits Chest Size
- A durable black powder-coatedfinish and a high-quality steel structure
Details
- Features
- A durable black powder-coatedfinish and a high-quality steel structure
- Part of a Modular System
- Modular System Part
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
- Number of Tool Holders
- 3
- For Use With
- Rolling Tool Cabinet
- Compatible with Manufacturer Model No.
- AT2671G-W01;AT42111G-W01, AT2671G-W03, AT267651G-W01, AT267651G-W02;AT2671G-W02, AT267651G-W03, AT42061G-W03, AT42061G-W04, AT42111G-W02;AT42131G-W01, AT42111G-W03, AT42131G-W02;AT42061G-W01, AT42131G-W03
- Item
- Magnetic Power Tool Holder
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Rolling Tool Cabinet
Description
Magnetic Power Tool Holder, Color Black, Compatible Grainger Part Number 32H853, 32H854, 32H856, 32H857, 32H888, 32H889, 32H892, 32H893, 32H894, 32H895, 32H896, Compatible with Manufacturer Model No. AT2671G-W01;AT42111G-W01, AT2671G-W03, AT267651G-W01, AT267651G-W02;AT2671G-W02, AT267651G-W03, AT42061G-W03, AT42061G-W04, AT42111G-W02;AT42131G-W01, AT42111G-W03, AT42131G-W02;AT42061G-W01, AT42131G-W03, Features A durable black powder-coatedfinish and a high-quality steel structure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.