Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Brown, Gray, Ballistic Polyester, Polypropylene, 88 Pockets

  • Mfr # Tech MCT

  • Zoro # G915380102


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Brown, Gray
Material
Ballistic Polyester, Polypropylene
Features
Can Hold over 50 Tools, Over-Molded Ergonomic Grip
Overall Depth
8 1/2 in
Web Strap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tech MCT
Zoro #
G915380102
UPC #
851578000578
Country of Origin
China

Dimensions

Overall Depth
8 1/2 in
Interior Dimensions
12 in W x 8 1/2 in D x 14 in H
Overall Height
14 in
Shoulder Strap Length
8 in
Overall Width
12 in
Interior Height
14 in
Interior Depth
8 1/2 in
Interior Width
12 in

Details

Item
Tool Bag
Color
Black, Brown, Gray
Material
Ballistic Polyester, Polypropylene
Features
Can Hold over 50 Tools, Over-Molded Ergonomic Grip
Number of Pockets
88
Web Strap
Yes
Total Load Capacity
30 lb
Reinforced Bottom
Reinforced Bottom Included
Includes
Shoulder Strap
Number of Outside Pockets
44
Number of Inside Pockets
44
Shape
Rectangle
Closure Type
Zipper
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC
Handle Grip Style
Ergonomic
Total Storage Capacity
800 cu in
Strap Material
Leather, Polyester, Polypropylene
Number of Bags
1
Includes Laptop Pocket
Laptop Pocket Not Included
For Tool Type
Drills, Pliers, Screwdrivers, Tape Measures, Wrenches
Bag Style
Flat Zippered

Description

Tool Bag, Bag Style Flat Zippered, Material Ballistic Polyester, Polypropylene, Closure Type Zipper, Number of Bags 1, Overall Height 14 in, Overall Depth 8 1/2 in, Overall Width 12 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Brown, Gray, Shape Rectangle, Compatible Modular System Not Applicable, Features Can Hold over 50 Tools, Over-Molded Ergonomic Grip, Includes Shoulder Strap, Includes Laptop Pocket Laptop Pocket Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.