Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Polypropylene, Ballistic Polyester, 92 Pockets

  • Mfr # Tech Pac Blackout

  • Zoro # G215380116


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene, Ballistic Polyester
Features
Customizable Removable Panels
Overall Depth
10 in
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Tech Pac Blackout
Zoro #
G215380116
UPC #
851578008000
Country of Origin
China

Dimensions

Overall Depth
10 in
Overall Height
19 1/2 in
Interior Dimensions
13 in W x 10 in D x 19 1/2 in H
Overall Width
13 in
Shoulder Strap Length
8 in
Interior Width
13 in
Interior Depth
10 in
Interior Height
19 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Polypropylene, Ballistic Polyester
Features
Customizable Removable Panels
Number of Pockets
92
Closure Type
Zipper
Reinforced Bottom
Reinforced Bottom Included
Total Load Capacity
50 lb
Number of Inside Pockets
46
Web Strap
Yes
Shape
Rectangle
Number of Outside Pockets
46
Includes Laptop Pocket
Laptop Pocket Not Included
Strap Material
Leather, Polyester, Polypropylene
Handle Type
Folding
Bag Style
Flat Zippered
Handle Grip Style
Ergonomic
For Tool Type
Drills, Pliers, Screwdrivers, Tape Measures, Wrenches
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC
Number of Bags
1
Total Storage Capacity
1,550 cu in

Description

Tool Bag, Bag Style Flat Zippered, Material Polypropylene, Ballistic Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 19 1/2 in, Overall Depth 10 in, Overall Width 13 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Customizable Removable Panels, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.