Zoro Homepage

Tool Bag, Black/Brown/Gray, 10 Pockets

  • Mfr # MB

  • Zoro # G715439888


product price: $73.29
/ea

Key Features

Color
Black/Brown/Gray
Material
PVC/Nylon (Pocket), PVC/Nylon (Body), Leather (Trim Panel), Metal (Connection Clip), Nylon (Stitching), Plastic (Zipper), Steel (D-Ring)
Number of Pockets
10
Number of Inside Pockets
8
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB
Zoro #
G715439888
UPC #
851578000356
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Depth
3 1/2 in
Overall Height
10 in
For Maximum Belt Width
2 in

Details

Item
Tool Bag
Color
Black/Brown/Gray
Material
PVC/Nylon (Pocket), PVC/Nylon (Body), Leather (Trim Panel), Metal (Connection Clip), Nylon (Stitching), Plastic (Zipper), Steel (D-Ring)
Number of Pockets
10
Number of Inside Pockets
8
Number of Outside Pockets
2
Closure Type
Zipper
Compatible with Product Type
Clip, Hand Tool
Style
Pouch
Primary Application
Industrial
For Tool Type
Meters
Attachment Type
Clip

Description

Tool Bag, Attachment Type Clip, Closure Type Zipper, Color Black/Brown/Gray, Compatible with Product Type Clip, Hand Tool, Features Not Applicable, For Maximum Belt Width 2 in, Includes Not Applicable, Material PVC/Nylon (Pocket), PVC/Nylon (Body), Leather (Trim Panel), Metal (Connection Clip), Nylon (Stitching), Plastic (Zipper), Steel (D-Ring), Number of Inside Pockets 8, Number of Outside Pockets 2, Number of Pockets 10, Overall Depth 3 1/2 in, Overall Height 10 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.