Shop VEVOR
See all product information
Create Account
1 Ton/2200 lbs Chain Hoist Chain Puller Block 15 FT Lift Hoist W/ Hooks
- Mfr # VV-YCH-1T4.5M
- Zoro # G723372405
product price:Â
$
45.39
/ea
Key Features
Housing Width
7.72 in
Housing Depth
7.17 in
Housing Length
11.15 in
Maximum Pulling Capacity
2,200 lbs (1 ton)
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-YCH-1T4.5M
- Zoro #
- G723372405
- UPC #
- 768558063730
- Country of Origin
- China
- Item
- Manual Gear Chain Hoists
- Maximum Pulling Capacity
- 2,200 lbs (1 ton)
- Body Material
- Steel
Dimensions
- Housing Width
- 7.72 in
- Housing Depth
- 7.17 in
- Housing Length
- 11.15 in
Description
VEVOR Hand Chain Hoist, 2200 lbs /1 Ton Capacity Chain Block, 15ft/4.5m Lift Manual Hand Chain Block, Manual Hoist with Industrial-Grade Steel Construction for Lifting Good in Transport & Workshop, Ye
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.