Shop VEVOR
See all product information
Create Account
Manual Chain Hoist 1T/2200 lbs Capacity 10 ft with Durable G70 Chain
- Mfr # HC1-3-8925
- Zoro # G323372485
product price:Â
$
42.89
/ea
Key Features
Pull to Lift Rated Load
329 N
Hook Opening
0.91 in (23 mm)
Housing Depth
6.11 in
Load Capacity
2,200 lbs (1 T)
Housing Length
9.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC1-3-8925
- Zoro #
- G323372485
- UPC #
- 197988888925
- Country of Origin
- China
- Pull to Lift Rated Load
- 329 N
- Hook Opening
- 0.91 in (23 mm)
- Load Capacity
- 2,200 lbs (1 T)
- Item
- Manual Gear Chain Hoists
- Body Material
- Alloy Steel
Dimensions
- Housing Depth
- 6.11 in
- Housing Length
- 9.85 in
- Housing Width
- 6.7 in
Description
VEVOR Hand Chain Hoist, 1 Ton 2200 lbs Capacity, Manual Chain Block with Upgrade G70 Galvanized Chain, 10 ft Lifting Height, Heavy Duty Pulley Hoist for Garage Warehouse Automotive Machinery, Red
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.