100PCS Beige Stretch Spandex Folding Chair Covers for Wedding Party Dining, 100PK
- Mfr # RD-VV-09
- Zoro # G823372732
product price:Â
$
123.99
/pk of 100, $1.24/ea
Free Shipping & Returns
Key Features
Color
Beige
Length
20.08 in
Height
37.41 in
Width
17.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RD-VV-09
- Zoro #
- G823372732
- UPC #
- 609832093992
- Country of Origin
- China
- Color
- Beige
- Item
- Party Chair Cover set
Dimensions
- Length
- 20.08 in
- Height
- 37.41 in
- Width
- 17.72 in
Description
VEVOR Stretch Spandex Folding Chair Covers, Universal Fitted Chair Cover, Removable Washable Protective Slipcovers, for Wedding, Holiday, Banquet, Party, Celebration, Dining (100PCS Beige) Premium Material Superior Performance Multi-Chair Compatibility Easy to Use and Clean Widely Applicable Good Elastic Fabric Fits Chair Dimensions (WxDxH): 22x18x37 inch / 560x450x935 mm (Max),Color: Ivory White,Item Model Number: RD-VV-09,Product Weight: 30.3 lbs / 13.75 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.