Shop VEVOR
See all product information
Create Account
12" Portable Extractor Fan Blower 16.4ft Duct Hose Ventilator Industrial
- Mfr # BT-SHT12A-U(S)5
- Zoro # G223372325
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Fan RPM
3,198 RPM
Length (In.)
17.72 in
Height
22.84 in
dBA
79 dB
Fan Item
Tube Axial Exhaust Fan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-SHT12A-U(S)5
- Zoro #
- G223372325
- UPC #
- 840349962580
- Country of Origin
- China
- Fan RPM
- 3,198 RPM
- dBA
- 79 dB
- Fan Item
- Tube Axial Exhaust Fan
- Watts
- 585 W
- Voltage
- 110 V
Dimensions
- Length (In.)
- 17.72 in
- Height
- 22.84 in
- Width
- 15.36 in
Description
VEVOR Portable Ventilator, 12 inch Heavy Duty Cylinder Fan with 16.4ft Duct Hose, 585W Strong Shop Exhaust Blower 3198CFM, Industrial Utility Blower for Sucking Dust, Smoke, Smoke Home/Workplace Powerful Motor Strong Suction Reliable and Durable Design Humanized Designs Safety Protection Versatile Application Speed: 3198rpm,Air Volume: 2894CFM,Power Cord: 3-pin (with leakage protection), 5.9ft / 1.8m Length,Noise: 79dB,Item Model Number: BT-SHT12A-U(S)5,Product Weight: 33.2 lbs (15.1 kg),Power supply: AC120V 60Hz,Product Dimensions: 14.96 x 14.06 x 17.24 inches (380 x 357 x 438 mm),Power: 585W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.