Shop VEVOR
See all product information
Create Account
12" Portable Extractor Fan Blower 33ft Duct Hose Ventilator Industrial
- Mfr # BT-SHT12A-U(S)10
- Zoro # G423372422
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
17.72 in
Fan RPM
3,370 RPM
Fan Item
Tube Axial Exhaust Fan
Height
26.38 in
Width
15.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-SHT12A-U(S)10
- Zoro #
- G423372422
- UPC #
- 840349962573
- Country of Origin
- China
- Fan RPM
- 3,370 RPM
- Fan Item
- Tube Axial Exhaust Fan
- dBA
- 79 dB
- Watts
- 585 W
- Voltage
- 110 V
Dimensions
- Length (In.)
- 17.72 in
- Height
- 26.38 in
- Width
- 15.36 in
Description
VEVOR Portable Ventilator, 12 inch Heavy Duty Cylinder Fan with 33ft Duct Hose, 585W Strong Shop Exhaust Blower 3198CFM, Industrial Utility Blower for Sucking Dust, Smoke, Smoke Home/Workplace Powerful Motor Strong Suction Reliable and Durable Design Humanized Designs Safety Protection Versatile Application Speed: 3370rpm,Power Cord: 3-pin (with leakage protection), 5.9ft / 1.8m Length,Noise: 79dB,Item Model Number: BT-SHT12A-U(S)10,Product Weight: 40.1 lbs (18.2 kg),Power supply: AC120V 60Hz,Product Dimensions: 14.96 x 14.06 x 17.24 inches (380 x 357 x 438 mm),Power: 585W,Air volume: 3198CFM
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.