Shop VEVOR
See all product information
Create Account
12 Ton Hydraulic Porta Power Jack Air Pump Lift Ram Body Frame Repair Kits
- Mfr # ZX0201B
- Zoro # G923372830
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Cylinder Stroke
5.3 in (135 mm)
Cylinder Nominal Capacity
12 Ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX0201B
- Zoro #
- G923372830
- UPC #
- 840281566983
- Country of Origin
- China
- Item
- Porta Power
- Cylinder Stroke
- 5.3 in (135 mm)
- Cylinder Nominal Capacity
- 12 Ton
Description
VEVOR 12 Ton Porta Power Kit, Hydraulic Ram with Pump with 4.6 ft/1.4 m Oil Hose, Portable Hydraulic Jack with Storage Case for Automotive, Garage, Farm, Mechanic (26455 LBS) Strong Load No Leakage Rust Goes, Paint Stays All-In-One Kit 2 Ways to Carry Wide Range of Use Stroke: 5.3 in/135 mm,Pump Size: 17.3 x 3.6 x 3.3 inch/440 x 92 x 85 mm,Cylinder Seal Ring Material: TPU,Spreader Capacity: 1/2 Ton,Weight: 55.1 lbs/25 kg,Toolbox Size: 22.8 x 12.6 x 6.8 inch/580 x 320 x 175 mm,Handle Length: 21.1 inch/535 mm,Extension Rod Size: 3.9 in/100 mm,7.7 in/195 mm, 11.8 in/300 mm, 19.7 in/500 mm,Oil Tube: 4.6 ft/1.4 m,Capacity: 12 Ton,Hydraulic Oil Type: HV15,Surface Treatment: Electrostatic Powder Spraying,Cylinder Material: Q235B,Main Material: QT450
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.