Shop VEVOR
See all product information
Create Account
4 Ton Hydraulic Porta Power Jack Air Pump Lift Ram Body Frame Repair Kits
- Mfr # ZX0201E
- Zoro # G123372319
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Cylinder Nominal Capacity
4 Ton
Cylinder Stroke
4.9 in (125 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX0201E
- Zoro #
- G123372319
- UPC #
- 840281566969
- Country of Origin
- China
- Cylinder Nominal Capacity
- 4 Ton
- Cylinder Stroke
- 4.9 in (125 mm)
- Item
- Porta Power
Description
VEVOR 4 Ton Porta Power Kit, Portable Hydraulic Jack with 3.9 ft/1.2 m Oil Hose, Auto Body Frame Repair Kit with Storage Case for Car Repair, Truck, Farm (8800 LBS) Strong Load No Leakage Rust Goes, Paint Stays All-In-One Kit Portable Blow Mold Storage Case Wide Range Of Use Stroke: 4.9 in/125 mm,Pump Size: 10.2 x 3.6 x 3.3 inch/260 x 92 x 85 mm,Cylinder Seal Ring Material: TPU,Spreader Capacity: 1/2 Ton,Weight: 33.1 lbs/15 kg,Toolbox Size: 22.8 x 12.6 x 6.8 inch/580 x 320 x 175 mm,Handle Length: 14.6 inch/370 mm,Extension Rod Size: 3.1 in/80 mm, 5.1 in/130 mm, 8.3 in/210 mm, 16.3 in/415 mm,Oil Tube: 3.9 ft/1.2 m,Capacity: 4 Ton,Hydraulic Oil Type: HV15,Surface Treatment: Electrostatic Powder Spraying,Cylinder Material: Q235B,Main Material: QT450
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.