Shop VEVOR
See all product information
Create Account
1322-1660 lbs Hydraulic Transmission Jack 360 Deg Swivel Wheels Lift Hoist
- Mfr # HTJ-1322
- Zoro # G223372752
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Lifting Range
34.3-68.5 in (870-1,740 mm)
Height
10.63 in
Width
19.3 in
Length
30.71 in
Lifting Capacity
1,322 lbs - 1,660 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTJ-1322
- Zoro #
- G223372752
- UPC #
- 840349982625
- Country of Origin
- China
- Lifting Range
- 34.3-68.5 in (870-1,740 mm)
- Item
- Transmission Jacks
- Lifting Capacity
- 1,322 lbs - 1,660 lbs
Dimensions
- Height
- 10.63 in
- Width
- 19.3 in
- Length
- 30.71 in
Description
VEVOR Hydraulic Transmission Jack 1322 lbs 360 Deg Swivel Wheels For Car Lift Large Loading Capacity Fully Adjustable Tray Adjustable Height Upgraded Solid Tray Move/Lock at Will Heavy-duty Extended Safety Chain Capacity Range: 1322 lbs - 1660 lbs,Item Model Number: HTJ-1322,Net Weight: 92.6 lbs/42 kg,Lifting Range: 34.3-68.5 inch/870-1740 mm,Product Size: 24.6 x 30.9 x 34.3 inch/625 x 785 x 870 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.