Transmission Jack 1660 lbs 2-Stage Hydraulic High Lift Vertical Telescopic
- Mfr # MSYYC1116938
- Zoro # G423372163
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Height
10.63 in
Saddle Tilt
30°
Saddle Rotation
360°
Lifting Range
33-1/2" -67" (85-170 cm)
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSYYC1116938
- Zoro #
- G423372163
- UPC #
- 840281540969
- Country of Origin
- China
Dimensions
- Height
- 10.63 in
- Length
- 30.52 in
- Safety Chain Length
- 23-3/5 in (60 cm)
- Width
- 19.1 in
Details
- Saddle Tilt
- 30°
- Saddle Rotation
- 360°
- Lifting Range
- 33-1/2" -67" (85-170 cm)
- Material
- Steel
- Item
- Transmission Jacks
- Color
- Red
- Lifting Capacity
- 1,660 lbs
Description
VEVOR Transmission Jack,0.75 Ton/1660 lbs Capacity Hydraulic Telescopic Transmission Jack, 2-Stage Floor Jack Stand with Foot Pedal, 360 Deg Swivel Wheel, Garage/Shop Lift Hoist, Red Auxiliary Pulling Ring Hydraulic Pedal Swivel Casters Powerful Load Capacity Adjustable Height Fully Adjustable Saddle Tray Size:13.8" x 9.8"/35 x 25 cm,Saddle Rotation: 360 Deg,Product Dimension: 33.5" x 25.6" x 33.5"/85 x 65 x 85 cm,Load Capacity: 1660 lbs,Color: Red,Model: 1322REDJACK,Saddle Tilt: 30 Deg,Material: Steel,Safety Chain Length: 23-3/5"/ 60 cm,Net Weight: 95.9 lb/43.5 kg,Lift Range: 33-1/2" -67"/ 85-170 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.