Shop VEVOR
See all product information
Create Account
15 Cu. Ft. Tow Behind Dump Cart 1500 lbs Steel Construction Dump Trailer
- Mfr # TC4268
- Zoro # G723372047
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33.08 in
Load Capacity
1,500 lbs (680 kg)
Cubic Foot Capacity
15 cu.ft
Wheel Width
8 in (203.2 mm)
Wheel Diameter
16 in (406.4 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC4268
- Zoro #
- G723372047
- UPC #
- 840349925325
- Country of Origin
- China
Dimensions
- Overall Length
- 33.08 in
- Wheel Width
- 8 in (203.2 mm)
- Wheel Diameter
- 16 in (406.4 mm)
- Overall Height
- 15.16 in
- Overall Width
- 29.53 in
Details
- Load Capacity
- 1,500 lbs (680 kg)
- Cubic Foot Capacity
- 15 cu.ft
- Item
- Garden Trailers
- Cart Material
- Q195 Steel
- Color
- Black
Description
VEVOR Heavy Duty Steel ATV Dump Trailer, 1500-Pound Load Capacity 15 Cubic Feet, Tow Behind Dump Cart Garden Trailer, with Removable Sides and 2 Tires, for Mowers, Tractors, ATV, UTV Embrace Effortless Hauling Generous Volume for One-Go Collection Dumping Made Easy Smooth Sailing on Any Terrain Versatile and Energy-Efficient Unleash Universal Connectivity Wheel Size: 16"x8-7"/406.4x203.2mm,Weight Capacity: 1500 lbs / 680 kg,Capacity: 15 cu.ft,Color: Black+Red,Item Model Number: TC4268,Net Weight: 112.4 lbs / 51 kg,Main Material: Q195 Steel,Product Size: 78.7" x 26" x 29.9" / 200 x 66 x 76 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.