Shop VEVOR
See all product information
Create Account
17Wx30Hx21D Outdoor Kitchen Drawer Triple BBQ Access Drawer Stainless
- Mfr # KM-CTG-2302-3499
- Zoro # G623372796
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
32.68 in
Number of Tiers
3
Overall Height
24.81 in
Material
Stainless Steel
Overall Width
19.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-CTG-2302-3499
- Zoro #
- G623372796
- UPC #
- 609832073499
- Country of Origin
- China
- Number of Tiers
- 3
- Material
- Stainless Steel
- Item
- Outdoor Kitchen Drawers
Dimensions
- Overall Length (In.)
- 32.68 in
- Overall Height
- 24.81 in
- Overall Width
- 19.3 in
Description
VEVOR 17W x 30H x 21D Inch Outdoor Kitchen Stainless Steel Double Access Drawers with Paper Towel Holder Combo for BBQ Island or Grill Station Large Storage Space Thickened Material Smooth Sliding Rails Enclosed Drawer Venting Panel Included Wide Application Cutout Size: 15x28x20 in / 386x712x555 mm,Number of Tiers: 3,Item Model Number: KM-CTG-2302-SKU1,Material: Stainless Steel,Overall Size: 17x30x21 in / 432x762x533 mm,Net Weight: 43 lbs / 19.5 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.