Stainless Steel Propane Combo with Trash Bag Ring & Triple Drawer
- Mfr # KM-CTG-2302-7510
- Zoro # G323372836
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
31.3 in
Overall Height
25.6 in
Material
Stainless Steel
Overall Width
24.81 in
Number of Drawer
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-CTG-2302-7510
- Zoro #
- G323372836
- UPC #
- 609832077510
- Country of Origin
- China
- Item
- Outdoor Kitchen Drawers
- Material
- Stainless Steel
- Number of Drawer
- 3
Dimensions
- Overall Length (In.)
- 31.3 in
- Overall Height
- 25.6 in
- Overall Width
- 24.81 in
Description
VEVOR Outdoor Kitchen Door Drawer Combo 29.5" W x 22.6" H x 21.7''D, Access Door/Triple Drawers with Propane Drawer and Adjustable Garbage Ring, Perfect for BBQ Island Patio Grill Station Large Storage Space Thickened Material Smooth Sliding Rails Enclosed Drawer User-friendly Handle Wide Application Cutout Size: 27.8x20.7x22.2 in / 705x525x565 mm,Item Model Number: KM-CTG-2302-SKU16,Material: Stainless Steel,The Amount of Drawer: 3,Overall Size: 29.5x22.6x21.7 in / 750x575x550 mm,Net Weight: 52 lbs / 23.5 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.