5 Step Handrails for Outdoor for Seniors Porch Deck Black Retro Arch
- Mfr # BP-56
- Zoro # G923372069
product price:Â
$
99.89
/ea
Key Features
Material
Carbon Steel
Handrail Dimensions
71.6 in (6 ft)
Overall Height
38.98 in
Overall Length
71.66 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-56
- Zoro #
- G923372069
- UPC #
- 197988582397
- Country of Origin
- China
- Material
- Carbon Steel
- Item
- Outdoor Column Stair Handrail
- Color
- Black
Dimensions
- Handrail Dimensions
- 71.6 in (6 ft)
- Overall Height
- 38.98 in
- Overall Length
- 71.66 in
Description
VEVOR Handrails for Outdoor Steps, 5 Step Stair Hand Rail Kit, Transitional Carbon Steel Railings with Installation Kit, Stair Rails for Seniors, Concrete Steps & Porch & Deck, Black Retro Arch Reliable Safety and Stability Exceptional Quality Versatile Installation Adjustable Angles Elegant Design High-Quality Accessories Maximum Height Difference Column Center Distance: 52.2 in / 1325 mm,Handrail Width: 2 in / 50 mm,Handrail Length: 71.6 in / 6 ft,Column Center Distance When Flat: 63.9 in / 1620 mm,Color: Black,Item Model Number: BP-56,Product Dimensions: 71.7 x 3.3 x 39 in / 1820 x 84 x 990 mm,Suitable for Steps: 5-6 steps,Net Weight: 32.1 lbs / 14.6 kg,Maximum Height Difference: 36.8 in / 935 mm,Adjustable Angle: 5 Deg - 40 Deg,Main Material: Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.