Shop VEVOR
See all product information
Create Account
2 Pcs Rubber Driveway Curb Ramp 33069 lbs Load 2.6" Height Threshold Ramp, 2PK
- Mfr # 488XVZ16
- Zoro # G923372052
product price:Â
$
127.99
/pk of 2, $64.00/ea
Free Shipping & Returns
Key Features
Overall Height
2.56 in
Material
Rubber
Length
48.04 in
Width
16.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488XVZ16
- Zoro #
- G923372052
- UPC #
- 197988352709
- Country of Origin
- China
- Material
- Rubber
- Item
- Curb Ramps
Dimensions
- Overall Height
- 2.56 in
- Length
- 48.04 in
- Width
- 16.11 in
Description
VEVOR Car Driveway Rubber Curb Ramp, 33069 lbs Load Capacity, 2.6 inch Rise Curbside Bridge Ramp with Yellow Reflective Strips, Suitable for Loading Dock, Warehouse, Garage, Sidewalk (2 Pack)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.