Rubber Curb Ramp Driveway Ramp for Curb 2 Pack 6" Rise 19.3" Wide 33069lbs, 2PK
- Mfr # S001-2708
- Zoro # G923372236
product price:Â
$
79.89
/pk of 2, $39.95/ea
Key Features
Length
20.08 in
Load Capacity
33,069 lbs (15 tons)
Material
Rubber
Width
16.15 in
Overall Height
10.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S001-2708
- Zoro #
- G923372236
- UPC #
- 840349902708
- Country of Origin
- China
Dimensions
- Length
- 20.08 in
- Width
- 16.15 in
- Overall Height
- 10.63 in
Details
- Load Capacity
- 33,069 lbs (15 tons)
- Material
- Rubber
- Item
- Curb Ramps
Description
VEVOR Rubber Curb Ramp 2 Pack, 6" Rise Height Heavy-Duty 33069 lbs/15 T Capacity Threshold Ramps, Driveway Ramps with Stable Grid Structure for Cars, Wheelchairs, Bikes, Motorcycles
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.