20 Sheet Commercial Bun Pan Rack Kitchen Aluminum Baking Racks Brake Wheel
- Mfr # LHPR-20R
- Zoro # G823372282
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Alloy
Pan Type
Half and Full Size Sheet Pans
Load Capacity
530 lbs (240 kg)
Length
37.41 in
Width
27.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LHPR-20R
- Zoro #
- G823372282
- UPC #
- 840349937694
- Country of Origin
- China
- Material
- Aluminum Alloy
- Pan Type
- Half and Full Size Sheet Pans
- Load Capacity
- 530 lbs (240 kg)
- Item
- Bun Pan Rack
Dimensions
- Length
- 37.41 in
- Width
- 27.56 in
- Height
- 8.27 in
Description
VEVOR Bun Pan Rack, 20-Tier Commercial Bakery Racks with Brake Wheels, Aluminum Racking Trolley Storage for Half & Full Sheet, Speed Rack For Kitchen Home, Bread Baking Equipment, 26"L x 20.4"W x 70"H 20 Tiers Bread Cooling Rack Convenient Lockable Wheels Simple Assembly Long-Lasting Aluminum Alloy Wide Range of Uses High Quality Standards Load Capacity: 530 lbs / 240 kg,Pan Type: Half and Full Size Sheet Pans,Item Model Number: LHPR-20R,Material: Aluminum Alloy,Net Weight: 30 lbs / 13.7 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.