Shop VEVOR
See all product information
Create Account
2000W Sump Pump Battery Backup System Inverter LCD Emergency Power Outage
- Mfr # SGPC2000W-121
- Zoro # G423372392
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Inverter Input Voltage
110 V
Length
19.61 in
Width
8.67 in
Inverter Output Voltage
120 VAC
Max. Input Current
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGPC2000W-121
- Zoro #
- G423372392
- UPC #
- 197988632696
- Country of Origin
- China
- Inverter Input Voltage
- 110 V
- Item
- Sump Pump Inverter
- Inverter Output Voltage
- 120 VAC
- Max. Input Current
- 20 A
- Peak Output Power
- 4,000 W
- Nominal Output Power
- 2,000 W
- Charger Input Voltage
- 12 V
Dimensions
- Length
- 19.61 in
- Width
- 8.67 in
- Height
- 6.38 in
Description
VEVOR 2000W Sump Pump Battery Backup System, LCD Display, Auto Switches to Battery Inverter Power for Continuous Sump Pump Operation, Sump Pump Battery Backup Inverter for Emergency and Power Outage VEVOR Sump Pump Battery Backup Smart Display Two AC Outlets Extended Battery Cable Wide Application Dual Fan Design Charging Current: 20A,Peak Power: 4000W,Overall Product Dimensions (L x W x H): 17.32 x 6.81 x 4.02 in / 440 x 173 x 102 mm,Item Model Number: SGPC2000W-121,Input Voltage: 12V,Rated Power: 2000W,Output Voltage: 120V AC/ 60Hz,Net Weight: 12.46 lb / 5.65 kg (including all accessories),Operating Current: 18.2A,Peak Current: 36A
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.