22L Industrial Ultrasonic Cleaner with Digital Timer&Heater 40kHz Professional 110V
- Mfr # TH-80A
- Zoro # G723372672
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Width
16.54 in
Temp. Range
RT-176℉ (RT-80℃)
Timer
0 - 30 min (LED Digital Display)
Tank Width
11.8 in (300 mm)
Voltage
110 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH-80A
- Zoro #
- G723372672
- UPC #
- 719034904450
- Country of Origin
- China
Dimensions
- Overall Width
- 16.54 in
- Tank Width
- 11.8 in (300 mm)
- Overall Length
- 25.2 in
- Tank Depth
- 19.7 in (150 mm)
- Tank Height
- 5.9 in (150 mm)
- Overall Height
- 13.78 in
Details
- Temp. Range
- RT-176℉ (RT-80℃)
- Timer
- 0 - 30 min (LED Digital Display)
- Voltage
- 110 VAC
- Material
- Stainless Steel
- Tank Material
- SUS304 Stainless Steel
- Tank Capacity
- 19-22 L
- Hz
- 40 kHz
- Item
- Industrial Ultrasonic Cleaner
Description
VEVOR 22L Industrial Ultrasonic Cleaner with Digital Timer&Heater 40kHz Professional Ultrasonic Cleaner 110V with Excellent Cleaning Effect for Wrench Tools Industrial Parts Mental Apparatus 40kHz Frequency Adjustable Time/Temp 22L Tank Capacity 304 Stainless Steel Humanized Details Versatile Uses Time Setting: 0 - 30 minutes (LED Digital Display),Transducer Quantity: 8 set,Tank Size (L x W x H): 20.9" x 12.8" x 5.9" / 53 x 32.5 x 15 cm,Package Size(L x W x H): 24.8" x 16.3" x 13.8" / 63 x 41.5 x 35 cm,Power Supply: AC110V/60Hz,Temperature Setting: RT-176 DegF/RT-80 DegC,Tank Capacity: 19-22L (Since the bottom of the ultrasonic cleaner is a curved surface, the actual volume will be smaller.),Product Size (L x W x H): 20.9" x 13.2" x 11.6" / 53 x 33.5 x 29.5 cm,Product Weight: 12.9kg/28.3lbs,Frequency: 40kHz,Ultrasonic Power: 480W,Tank Material: SUS304 Stainless Steel,Heating Power: 600W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.