15L Ultrasonic Cleaner w/ Digital Timer&Heater Professional 40kHz Advanced Ultrasonic Cleaner 110V
- Mfr # TH-60A
- Zoro # G123372050
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Voltage
110 VAC
Tank Material
Stainless Steel SUS304
Hz
40 kHz
Overall Length
16.93 in
Tank Depth
13 in (330 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH-60A
- Zoro #
- G123372050
- UPC #
- 719034814803
- Country of Origin
- China
Dimensions
- Overall Length
- 16.93 in
- Tank Depth
- 13 in (330 mm)
- Overall Height
- 13.39 in
- Tank Width
- 11.8 in (300 mm)
- Tank Height
- 5.9 in (150 mm)
- Overall Width
- 15.75 in
Details
- Voltage
- 110 VAC
- Tank Material
- Stainless Steel SUS304
- Hz
- 40 kHz
- Item
- Industrial Ultrasonic Cleaner
- Tank Capacity
- 13.5-15 L
- Material
- Stainless Steel
- Temp. Range
- RT-176℉ (RT-80℃)
- Timer
- 0 - 30 min (LED Digital Display)
Description
VEVOR 15L Ultrasonic Cleaner with Digital Timer&Heater Professional Ultrasonic Cleaner 40kHz Advanced Ultrasonic Cleaner 110V for Wrench Screwdriver Repairing Tools Industrial Parts Mental Cleaning 40kHz Frequency Adjustable Time/Temp 15L Tank Capacity 304 Stainless Steel Humanized Details Versatile Uses Time Setting: 0 - 30 minutes (LED Digital Display),Transducer Quantity: 6 sets,Tank Size (L x W x H): 14" x 12.8" x 5.9" / 35.5 x 32.5 x 15 cm,Package Size(L x W x H): 17.8" x 16.3" x 13.8" / 45 x 41.5 x 35 cm,Power Supply: AC110V/60Hz,Temperature Setting: RT-176 DegF/RT-80 DegC,Tank Capacity: 13.5-15L (Since the bottom of the ultrasonic cleaner is a curved surface, the actual volume will be smaller.),Product Size (L x W x H): 14" x 13" x 11.2" / 35.5 x 33 x 28.5 cm,Product Weight: 9.72kg/21.4lbs,Frequency: 40kHz,Ultrasonic Power: 360W,Tank Material: Stainless Steel SUS304,Heating Power: 400W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.