230W Electric Chainsaw Bench Grinder Sharpener with 1/8" 3/16" Wheels
- Mfr # ES009
- Zoro # G423372798
product price:
$
99.99
/ea
Key Features
Height
9.45 in
Material
Aluminum
Length
18.12 in
Diameter
5.5 in (13.97 cm)
Width
12.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ES009
- Zoro #
- G423372798
- UPC #
- 719034827384
- Country of Origin
- China
- Material
- Aluminum
- Item
- Electric Chainsaw Sharpener
Dimensions
- Height
- 9.45 in
- Length
- 18.12 in
- Diameter
- 5.5 in (13.97 cm)
- Width
- 12.6 in
- Size
- 12.6inWx18.12inLx9.45inH
Description
VEVOR Electric Chainsaw Sharpener, 230W Professional Multi-Angle Adjustable Chain Grinder 3000RPM, Electric Chainsaw Blade Sharpener for 1/4" to 2/5" Chains Firm Aluminum Construction Working Lamp & Safety Handle Constant Commercial Motor Firm Vise for Holding Chains Large Grinding Wheel Various Usage Maximum speed: 3000 RPM,Grinding Diameter: 5.5"/13.97 cm,Arbor Size: 0.875",Voltage: 110V±15%, 60Hz,Material: Aluminum,Protection: IP20,Power: 230 W(Peak 350 W),Weight: 12.8 lbs,Sharpens chain pitch: 1/4", 3/8" Low Pro, 0.325", 3/8", 0.404",Noise level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.