Shop AMES
See all product information
Create Account
4-Tine Manure Fork, Forged Steel, Hardwood Handle, Cushion Grip
- Mfr # 2826700
- Zoro # G723368583
product price:Â
$
39.29
/ea
Key Features
Height
61 in
Handle Type
Cushion Grip
Application
Transferring materials such as straw, hay, wood chips, and mulch
Handle Material
Hardwood
Head Material
Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2826700
- Zoro #
- G723368583
- UPC #
- 49206644809
- Country of Origin
- China
Dimensions
- Height
- 61 in
- Head Width
- 9 in
- Width
- 9 in
- Depth
- 5 in
Details
- Handle Type
- Cushion Grip
- Application
- Transferring materials such as straw, hay, wood chips, and mulch
- Handle Material
- Hardwood
- Head Material
- Forged Steel
- Material
- Steel/Hardwood
- Item
- Manure Fork
- Number of Tines
- 4
Description
With 4 strong steel tines, the AMES manure fork is used to move a variety of materials such as straw, hay, wood chips, and mulch. A tempered steel head, sturdy hardwood handle, and 10-inch cushion grip will have you reaching for this tool season after season.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.