Shop VEVOR
See all product information
Create Account
24 Inch Pipe Chain Wrench Heavy Duty 6.7 Inch Chain Wrench
- Mfr # TD06A-2 24"-9255
- Zoro # G523371684
product price:Â
$
34.89
/ea
Key Features
Handle Material
Carbon Steel
Handle Color
Black, Sliver Tone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TD06A-2 24"-9255
- Zoro #
- G523371684
- UPC #
- 617201469255
- Country of Origin
- China
Dimensions
- Overall Length
- 25.2 in
Details
- Handle Material
- Carbon Steel
- Handle Color
- Black, Sliver Tone
- Item
- Pipe Wrench
Description
VEVOR 24inch Chain Wrench Carbon Steel Chain Pipe Wrench Heavy Duty 6.7 inch Diameter Capacity Chain Strap Filter Wrench
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.