Shop VEVOR
See all product information
Create Account
Aluminum Straight Pipe Wrench 24 in Adjustable Plumbing Wrench CRV Jaw
- Mfr # TD0505 24"
- Zoro # G023371795
product price:Â
$
36.89
/ea
Key Features
Jaw Capacity
4.1 in (105 mm)
Handle Material
CRV, Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TD0505 24"
- Zoro #
- G023371795
- UPC #
- 197988216100
- Country of Origin
- China
Dimensions
- Overall Length
- 22.05 in
Details
- Jaw Capacity
- 4.1 in (105 mm)
- Item
- Pipe Wrench
- Handle Material
- CRV, Aluminum Alloy
Description
VEVOR Pipe Wrench, 24" Aluminum Straight Pipe Wrench, Adjustable Plumbing Wrench, with High Strength Jaw and Ergonomic Handle, Easy to Carry, Hangable Design, for Water Pipes, Automotive Repairs
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.