Shop VEVOR
See all product information
Create Account
30 inch Built-in Electric Cooktop Radiant Ceramic Cooktop 4 Burners
- Mfr # LT4-78
- Zoro # G223372646
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Watts
7,200 W
Timer Range
0-99 Minutes
Length (In.)
34.26 in
Height
5.12 in
Width
25.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT4-78
- Zoro #
- G223372646
- UPC #
- 840349905396
- Country of Origin
- China
- Watts
- 7,200 W
- Timer Range
- 0-99 Minutes
- Item
- Built-In Electric Cooktop
- Voltage
- 220-240 V
Dimensions
- Length (In.)
- 34.26 in
- Height
- 5.12 in
- Width
- 25.2 in
Description
VEVOR Built in Electric Stove Top, 30.3 x 20.5 inch 4 Burners, 240V Glass Radiant Cooktop with Sensor Touch Control, Timer & Child Lock Included, 9 Power Levels for Simmer Steam Slow Cook Fry Separate Heating Areas Apply Anywhere Secure-Guarding Design Ready to Use Sensor Touch Control Glass Surface Time Setting: 0-99 Minutes,Item Size: 30.3 x 20.5 x 2.4 inch / 770 x 520 x 62 mm,Voltage: 220-240V 60Hz,Total Power: 7200W,Item Model Number: LT4-78,Net Weight: 22 lbs/ 10 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.