30 inch Built-in Electric Cooktop Radiant Ceramic Cooktop 5 Burners
- Mfr # LT5-32
- Zoro # G623372420
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Width
24.41 in
Timer Range
0-99 Minutes
Watts
8,600 W
Length (In.)
34.65 in
Height
5.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT5-32
- Zoro #
- G623372420
- UPC #
- 840349905402
- Country of Origin
- China
Dimensions
- Width
- 24.41 in
- Length (In.)
- 34.65 in
- Height
- 5.12 in
Details
- Timer Range
- 0-99 Minutes
- Watts
- 8,600 W
- Item
- Built-In Electric Cooktop
- Voltage
- 220-240 V
Description
VEVOR Built in Electric Stove Top, 30.3 x 20.5 inch 5 Burners, 240V Glass Radiant Cooktop with Sensor Touch Control, Timer & Child Lock Included, 9 Power Levels for Simmer Steam Slow Cook Fry Separate Heating Areas Apply Anywhere Secure-Guarding Design Ready to Use Sensor Touch Control Glass Surface Time Setting: 0-99 Minutes,Item Size: 30.3 x 20.5 x 2.4 inch / 770 x 520 x 62 mm,Voltage: 220-240V 50/60Hz,Total Power: 8600W,Item Model Number: LT5-32,Net Weight: 24 lbs/ 10.9 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.