Shop VEVOR
See all product information
Create Account
3000W Electric Grain Grinder Corn Wheat Flour Cereal Mill Wet & Dry
- Mfr # GM-002
- Zoro # G023372150
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Width
9.85 in
Height
27.56 in
Grinding Fineness
30-300 Mesh
RPM
1,400 RPM
Grinding Speed
110 lbs (50 kg) per hour
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM-002
- Zoro #
- G023372150
- UPC #
- 197988578727
- Country of Origin
- China
- Grinding Fineness
- 30-300 Mesh
- RPM
- 1,400 RPM
- Grinding Speed
- 110 lbs (50 kg) per hour
- Material
- 201 Stainless Steel
- Voltage
- 110 V
- Watts
- 3,000 W
- Item
- Electric Grain Grinder
Dimensions
- Width
- 9.85 in
- Height
- 27.56 in
- Hopper Dia.
- 10 in (25.5 cm)
- Overall Length
- 19.89 in
Description
VEVOR Electric Grain Mill Grinder, 3000W Spice Grinders, Commercial Corn Mill with Funnel, Thickness Adjustable Powder Machine, Heavy Duty Feed Flour Cereal Mill Wheat Grinders, Dry & Wet Grinder Commercial Grain Grinder Mill Various Applications Premium Milling Discs Easy to Use High Quality Material Convenient to Use Motor Speed: 1400 r/min,Product Size (L x W x H): 19.88 x 9.84 x 27.56 inch / 505 x 250 x 700 mm,Hopper Material: 201 Stainless Steel,Hopper Diameter: 10" / 25.5 cm,Grinding Speed: 110 lbs / 50 kg per hour,Item Model Number: GM-002,Product Weight: 45.4 lbs / 20.6 kg,Continuous Operation Time: 1 hour,Grinding Fineness: 30-300 Mesh,Power: 3000W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.