Shop VEVOR
See all product information
Create Account
Electric Tomato Strainer Tomato Milling Machine Stainless Steel Grinder
- Mfr # ETC-1C
- Zoro # G423372170
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21.46 in
Watts
370 W
Voltage
110 V
Height
13.78 in
Width
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ETC-1C
- Zoro #
- G423372170
- UPC #
- 609832198628
- Country of Origin
- China
- Watts
- 370 W
- Voltage
- 110 V
- Item
- Electric Tomato Strainer
Dimensions
- Overall Length
- 21.46 in
- Height
- 13.78 in
- Width
- 12.2 in
Description
VEVOR 110V Electric Tomato Strainer 370W Commercial Grade Tomato Milling Machine Stainless Steel Tomato Press and Strainer 90-160 Kg/H Pure Copper Motor Food Strainer and Sauce Maker 370W Powerful Motor Enjoy Juices Without the Dregs Stainless Steel Construction 9-inch Large Feeding Port Fine Mesh Filter Height Adjustable Trough Voltage:110V/60HZ,Production:198-330 LBS/H,Model: ETC-1C,Product Dimensions: 19.3" x 9.1" x 13.6" / 49 x 23 x 34.5 cm,Power: 370W,Item Weight: 23.15 lbs / 10.5 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.