Shop VEVOR
See all product information
Create Account
300lb Rolling Shop Stool w/ Tool Storage Mechanic Garage Stool Detailing Creeper
- Mfr # BLC9010
- Zoro # G823372138
product price:Â
$
61.39
/ea
Key Features
Cushion Size
17.7 x 9.8 in (450 x 250 mm)
Length
23.03 in
Overall Height
11.02 in
Load Capacity
300 lbs (136 kg)
Width
10.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLC9010
- Zoro #
- G823372138
- UPC #
- 840349937717
- Country of Origin
- China
- Load Capacity
- 300 lbs (136 kg)
- Item
- Repair Seats
Dimensions
- Cushion Size
- 17.7 x 9.8 in (450 x 250 mm)
- Length
- 23.03 in
- Overall Height
- 11.02 in
- Width
- 10.04 in
- Caster Diameter
- 4 in (101.6 mm)
Description
VEVOR Mechanics Stool, 300 LBS Capacity Rolling Mechanic Seat with 4" Wheels, with Three Slide Out Tool Trays and Drawer, Heavy Duty Roller Creeper Seat for Home Garage DIY Automotive Smooth Gliding for Effortless Mobility Comfort During Long Time Work Ample Storage Capacity How to Install the Trays Heavy-duty Structure Perfect Companion for Car Maintenance Caster Diameter: 4 inch/101.6 mm,Tray Size: 10.2x9.8x2 inch/260x250x50 mm,Item Model Number: BLC9010,Max. Capacity: 300 lbs/136 kg,Net Weight: 12.3 lbs/5.6 kg,Cushion Size: 17.7x9.8 inch/450x250 mm,Product Size: 25.2 x 13.2 x 15.4 inch/640 x 335 x 390 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.