Shop VEVOR
See all product information
Create Account
36 inch Electric Cooktop 5 Burners Ceramic Glass Stove Top Touch Control
- Mfr # LI5-01
- Zoro # G023372730
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Hz
50/60Hz
Material
Vitroceramic Glass, Metal Casing
Voltage
220-240 VAC
Height
5.12 in
Width
25.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LI5-01
- Zoro #
- G023372730
- UPC #
- 840349927541
- Country of Origin
- China
- Hz
- 50/60Hz
- Material
- Vitroceramic Glass, Metal Casing
- Voltage
- 220-240 VAC
- Watts
- 9,200 W
- Item
- Induction Cooktop
Dimensions
- Height
- 5.12 in
- Width
- 25.2 in
- Length (In.)
- 39.38 in
Description
VEVOR Electric Cooktop, 5 Burners, 36'' Induction Stove Top, Built-in Magnetic Cooktop 9200W, 9 Heating Level Multifunctional Burner, LED Touch Screen w/ Child Lock & Over-Temperature Protection High Power of 9200W Multi-Pot Cooking Sensitive Touch Control Panel Additional Details Built-in Design Easy to Clean Voltage/Frequency: AC 220-240V 50/60Hz,Model: LI5-01,Compatible Cookware: Iron Pot/Cast Iron Pot/Stainless Steel Pot,Material: Vitroceramic Glass, Metal Casing,Net Weight: 14.1 Kg / 31.1 lbs,Power: 9200W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.