Shop MAXX COLD
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Merchandiser Refrigerator, Countertop, 22.4 in.W, 2.1 cu. ft. Storage Capacity, in White
- Mfr # MXM1-2RHC
- Zoro # G309711826
product price:
$
1,078.99
/ea
Key Features
Color
White
Refrigerator Capactiy
2 cu. ft.
Overall Depth
21"
Width
22.3"
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXM1-2RHC
- Zoro #
- G309711826
- UPC #
- 845035004827
- Country of Origin
- China
- Color
- White
- Refrigerator Capactiy
- 2 cu. ft.
- Voltage
- 120V
- Features
- Construction Material
- Powder Coated Steel
- Includes
- Refrigerator
- Total Capacity
- 2 cu. ft.
Dimensions
- Overall Depth
- 21"
- Width
- 22.3"
- Length
- 20.9 in
- Inside Diameter
- 17 in
Description
- •Constructed of white painted steel exterior and ABS interior
- •Interior LED lighting
- •Foamed urethane insulation
- •Adjustable heavy duty PE coated wire shelves
- •Hinged multi-pane glass door with lock/key set for security
- •Four (4) adjustable leveling feet
- •Manual defrost
- •Digital controls with LED temperature display
- •Internal condensate evaporator pan, therefore no drain connection required
- •Holding temperature of 320F to 400F (00C to 40C)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.